Beli sony xperia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SONY Digital Camera
    Mulai

    Rp9.999.900

    SONY Digital Camera
    atribut:
    • Image Quality Mode: RAW, RAW+JPEG, JPEG
    • Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
    • USB Power Supply: Yes
  2. SONY Bravia Android Google TV
    Mulai

    Rp9.999.900

    SONY Bravia Android Google TV
    atribut:
    • Audio: Dolby Audio, Built-in Speakers
    • Connectivity: Chromecast Built-in, Apple AirPlay, Apple HomeKit
    • Display Technology: HDR, 4K Processor X1, 4K X-Reality Pro, Frame Dimming, Live Colour
    • Panel Type: LCD
    • Ports: HDMI x3 (2 Side, 1 Rear), USB x2 (Side)
    • Remote Control: Standard Remote
    • Resolution: 4K UHD (3840x2160)
    • Screen Size (inch): 50
    • Tuner: DVB-T/T2
  3. SONY LinkBuds Speaker
    Mulai

    Rp3.899.900

    SONY LinkBuds Speaker
    atribut:
    • Color: Black
    • Speaker Type: Woofer / Tweeter
    • SNI License: Yes
  4. SONY Full Frame Camcorder
    Mulai

    Rp59.999.900

    SONY Full Frame Camcorder
    atribut:
    • Lens Mount: E-mounts
    • Operating Temperature (°C/°F): 0 to 40/32 to 104
    • Proxy Audio: XAVC Proxy: AAC-LC, 128 kbps, 2 channels
    • SNI License: Yes
  5. SONY BRAVIA 3 4K Ultra HD Smart TV
    Mulai

    Rp21.999.900

    SONY BRAVIA 3 4K Ultra HD Smart TV
    atribut:
    • HDCP: HDCP2.3(for HDMI™1/2/3/4)
    • USB Ports: 2 (Side)
    • Wi-Fi Frequency (GHz): 2.4/5
    • Audio Output (W): 10 + 10
    • Bravia Sync: Yes (Including HDMI-CEC)
    • Display Resolution (Pixel): 3840 x 2160 (HxV)
    • Display Type: LCD
    • HDMI Inputs Total: 4(4Side)
  6. SONY Handheld Camcorder
    Mulai

    Rp27.999.900

    SONY Handheld Camcorder
    Deskripsi:
    HXR-NX200HXR-NX200 is an affordable, compact camcorder with a big 1.0-type sensor and new colour reproduction for superb 4K or Full-HD image quality. It offers all the professional features you need with refined manual controls including three independent manual lens rings, smart fully auto options and more.Dimensions (W x H x D)*1171.3 × 187.8 × 371.3 mm (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)6 3/4 x 7 1/2 x 14 5/8 inches (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)
  7. Samsung Galaxy
    Mulai

    Rp3.699.900

  8. SONY In-Ear Headphone
    Mulai

    Rp449.900

    SONY In-Ear Headphone
    Deskripsi:
    The WI-C100 are comfortable and practical wireless in-ear headphones with long battery life, fast charging and customizable sound quality. For ease and convenience, they are IPX4 water-resistant and compatible with the Sony | Headphones Connect app.- Battery life up to 25 hours- DSEE™ will compensate for frequencies lost during compression to deliver sound quality closer to the original recording.- Fine-tune your sound with the Sony | Headphones Connect app- Splash and sweat resistant with IPX4 rating- Convenience of voice-free calling and voice assistantWhat's In The Box Earbuds
    atribut:
    • Magnet: Neodymium
    • SNI License: Yes
  9. SONY Lithium ion Battery
    Mulai

    Rp3.999.900

    SONY Lithium ion Battery
    Deskripsi:
    The BP-U70 is a 72 Wh capacity lithium ion battery that offers an ideal balance of capacity and weight for many professional video applications.Battery status data is continuously communicated to the camera. Remaining capacity is displayed on the camera’s LCD monitor and viewfinder, allowing operators to monitor battery status easily and accurately while shooting.The BP-U70 offers significantly higher capacity while having the same charging time than the previous generation BP-U60.
    atribut:
    • Maximum/Nominal Voltage (V): 16.4 DC/14.4 DC
    • Operating Temperature (°C/°F): (when discharging / charging)-20 to + 45 (-4°F to + 113°F) / 0 to 40 (32°F to 104°F)
    • Remaining Capacity Display: Four LED (20, 40, 60, and 80%)
    • SNI License: Yes
  10. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  11. Shinpo Container Box with Handle (Kontainer)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp37.900

    Shinpo Container Box with Handle (Kontainer)
    atribut:
    • Color: Random Color
Daftar Harga sony xperia Terbaru October 2026
SONY Digital CameraRp9.999.900
SONY Rechargeable Battery PackRp1.199.900
SONY Bravia Android Google TVRp9.999.900
SONY LinkBuds SpeakerRp3.899.900
SONY Full Frame CamcorderRp59.999.900
SONY BRAVIA 3 4K Ultra HD Smart TVRp21.999.900
SONY Handheld CamcorderRp27.999.900
Samsung GalaxyRp3.699.900
SONY In-Ear HeadphoneRp449.900
SONY Lithium ion BatteryRp3.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)